VWR® Spec-Wipe® 4, Cleanroom Wipes, Sterile
Catalog # 115-1724
Supplier: VWR Collection
Specifications
- Packed:20/inner bag, 5 inner bags/outer bag, 3 outer bags/case
- L×W:305×305 mm
- Model:Spec-Wipe® 4
- Fibres (>100 µm):3,3×10³/m²
- Basis weight:136 g/m²
- Particle generation (>=0,5 µm):4,8 × 10⁶/m²
- Absorbency - extrinsic:312 ml/m²
- Absorbency rate:<1,5 s
- Absorbency - intrinsic:2,3 ml/g
- Extractables - using deionised water:0,042 g/m²
- Extractables - using isopropyl alcohol:0,015 g/m²
- Ions - sodium:0,39 ppm
- Ions - chloride:0,045 ppm
- Pk:300
Specifications
About this item
These wipes are made from double-woven polyester fabric, with close-cut edges, and are washed in an ISO Class 4 cleanroom to minimise contamination by particles and extractables.
- For critical process cleaning, and environments where sterility, low particle and fibre generation are critical
- Gamma sterilised to SAL 10⁻⁶ (Sterility Assurance Level)
- Resealable pouches to protect wipes from contamination
Ideal for cleaning abrasive surfaces, yet still soft enough for use on sensitive surfaces.
Suitable for use in Grade A, ISO 4 cleanrooms.
Colour: White
Certifications: Compliant with ANSI/AAMI/ISO guidelines.