Order Entry
Germany
ContactUsLinkComponent
 
Screw neck vials 8 mm, Chromacol™
Catalog # 548-1210
Supplier:  CHROMACOL
undefined
Screw neck vials 8 mm, Chromacol™
Catalog # 548-1210
Supplier:  CHROMACOL

Specifications

  • Cap included:
    No
  • Capacity:
    2,00 ml
  • Colour:
    Clear
  • Description:
    Screw neck vial, GOLD grade
  • Seq:
    01
  • Pk:
    500

Specifications

About this item

Ordering information: Vials and caps are sold separately.

Seals and Closures for 8 mm screw vials

Product Information