Tubing, silicone, Nalgene®
Supplier: Thermo Fisher Scientific
Certificates
About this item
Silicone, translucent, platinum-cured.
- No adhesion of cells, blood, proteins, or substances from foodstuffs; no effect on taste or odour
- Compliant with the requirements of USDA, USP Class VI and 3A standards
- Non-toxic, non-pyrogenic and non-haemolytic
- Tasteless, odourless
- Autoclavable; also can be sterilised by gamma radiation, EtO and chemical procedures
Durable, high-purity tubing designed for a wide range of pump and liquid transfer applications including pharmaceutical and laboratory; bioprocess manufacturing; food and beverage applications. There are no phthalate plasticisers, which can leach out into transported fluid. Manufactured under strict process controls for precise dimensional tolerances. Not suitable for invasive applications.
Temperature resistance: −62 to +232 °C
Hardness (Shore durometer A): 50
Density: 1,15
High-purity, translucent tubing contains no phthalate plasticisers or peroxides to leach out into transported fluid.
Specifications
- Catalog No:
- 228-0680
- 228-0679
- 228-0676
- 228-0678
- 228-0677
- 228-0684
- 228-0682
- 228-0674
- 228-0673
- 228-0672
- 228-0685
- 228-0671
- 228-0675
- 228-1244
- 228-1243
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Max. pressure:
- 7 psig at 160 °C (320 °F)
- 7 psig at 160 °C (320 °F)
- 10 psig at 160 °C (320 °F)
- 10 psig at 160 °C (320 °F)
- 10 psig at 160 °C (320 °F)
- 7 psig at 160 °C (320 °F)
- 6 psig at 160 °C (320 °F)
- 8 psig at 160 °C (320 °F)
- 8 psig at 160 °C (320 °F)
- 12 psig at 160 °C (320 °F)
- 5 psig at 160 °C (320 °F)
- 9 psig at 160 °C (320 °F)
- 7 psig at 160 °C (320 °F)
- 7 psig at 160 °C (320 °F)
- 8 psig at 160 °C (320 °F)
- Max. temperature:
- 232 °C (Operating)
- 232 °C (Operating)
- 232 °C (Operating)
- 232 °C (Operating)
- 232 °C (Operating)
- 232 °C (Operating)
- 232 °C (Operating)
- 232 °C (Operating)
- 232 °C (Operating)
- 232 °C (Operating)
- 232 °C (Operating)
- 232 °C (Operating)
- 232 °C (Operating)
- 232 °C (Operating)
- 232 °C (Operating)
- Environmental certification:
- NAR Certificate of Retirement
- NAR Certificate of Retirement
- IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- NAR Certificate of Retirement
- NAR Certificate of Retirement
- NAR Certificate of Retirement
- NAR Certificate of Retirement
- NAR Certificate of Retirement
- NAR Certificate of Retirement
- NAR Certificate of Retirement
- NAR Certificate of Retirement
- IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- NAR Certificate of Retirement
- NAR Certificate of Retirement
- NAR Certificate of Retirement