Pump tubing, Tygon® Chemical
Supplier: Saint Gobain Life Sciences
Certificates
About this item
Tygon® tubing, cream coloured.
- Excellent resistance to acids, bases, salts, ketones and alcohols
- No absorption of liquids
- Extremely flexible and durable
Tygon® Chemical tubing is a co-extrusion developed to provide a combination of chemical resilience and durability in peristaltic pumps. The ultra-smooth inner core contains no plasticisers and resists absorption/adsorption of aqueous liquids. Ideal for applications involving sensitive media. The tubing can be autoclaved up to five times without impairing its service life.
Temperature resistance: –60 to +74 °C.
Hardness (Shore durometer A): 61.
Density: 0,98.
Certifications: Meets FDA 21 CFR, 177.1520 requirements and is suitable for contact with food.
Delivery: Supplied as rolls 15 m long in a plastic pouch.