Triple™ Trolley
129-3721
- Colour:Black
- Description:Triple™ Trolley
- Pk:1
- W×H:825×520 mm
Very sturdy, HDPE construction means this cart does not lose its shape or rust. Can be folded flat to save space. Cutouts are provided in the non-slip tray that help prevent load shifting.
- Wide wheels ensure excellent stability on all floor surfaces
- 3-position handle, so the cart can be pushed, pulled or laid flat for storage
Maximum load: 113 kg