Order Entry
Germany
Orders LinkContactUsLinkComponent
Staining tile

Staining tile

8, Ø: 15 mm
Catalog # 631-9132
Supplier:   KARTELL
Staining tile
Catalog # 631-9132
Supplier:  KARTELL
Staining tile
Staining tile

8, Ø: 15 mm

Price
4,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

PS. This thin plate is suitable for staining applications.

W×D: 95×57 mm

Colour: clear

Specifications
  • No. of wells:
    8
  • Well size:
    Ø: 15 mm