Order Entry
Germany
ContactUsLinkComponent
 
Thermometer holder, Labo-Clip
Catalog # 620-1999
Supplier:  Amarell
undefined
Thermometer holder, Labo-Clip
Catalog # 620-1999
Supplier:  Amarell

Specifications

  • Description:
    Labo-Clip fast holding dence, 12 mm
  • Pk:
    1

Specifications

About this item

This spring clip holder can be attached quickly for holding thermometers, test tubes and pH meter electrodes. Stainless steel.

  • Rubber base
  • Strudy design
  • Circular support
  • Can be fixed on any container
  • Five holes of different Ø: 4; 5; 6; 10 and 13 mm

Maximum length: 12 mm.