Order Entry
Germany
ContactUsLinkComponent
VWR®, Precision Thermometers, Liquid-in-Glass
VWR®, Precision Thermometers, Liquid-in-Glass
Catalog # 620-0885
Supplier:  VWR Collection
undefined
VWR®, Precision Thermometers, Liquid-in-Glass
Catalog # 620-0885
Supplier:  VWR Collection

Specifications

  • Immersion depth:
    76 mm
  • Description:
    Certified at −78; −20; 0; +4; +37 °C
  • Length:
    305 mm
  • Seq:
    01
  • Accuracy:
    ±1,5 °C; ±3 °C (−35 °C)
  • Division:
    1,0 °C
  • Pk:
    1
  • Range:
    −100...+50 °C

Specifications

About this item

These liquid-in-glass thermometers feature blue organic liquid fill against lead-free white back glass. They are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries.

  • Fused markings
  • Individually calibrated and serialised
  • Graduated with fractional degrees

Traceable to NIST/DKD.

Certifications: Traceable to NIST.
Delivery: Supplied with individual thermometer calibration report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration.