Order Entry
Germany
ContactUsLinkComponent
VWR®, Liquid-in-Glass Refrigerator/Freezer Thermometer
VWR®, Liquid-in-Glass Refrigerator/Freezer Thermometer
Catalog # 620-0876
Supplier:  VWR Collection
undefined
VWR®, Liquid-in-Glass Refrigerator/Freezer Thermometer
Catalog # 620-0876
Supplier:  VWR Collection

Specifications

  • Width:
    28 mm
  • W×D:
    28×124
  • Length:
    124 mm
  • Accuracy:
    ±1,0 °C
  • Division:
    1,0 °C
  • Filling:
    Red spirit
  • Pk:
    1
  • Range:
    −40…+27 °C

Specifications

About this item

Dual-scale thermometer (°C/°F) with completely enclosed bulb for accurate readings. Easy to read on white-backed glass.

  • Red spirit
  • Rust-proof case
  • Stainless steel hangers
  • Enamelled aluminum scale

W×D: 28×124 mm

W×D: 28×124 mm