Order Entry
Germany
ContactUsLinkComponent
Packaging tapes, adhesive, strong
Packaging tapes, adhesive, strong
Catalog # 819-0038
Supplier:  3M
undefined
Packaging tapes, adhesive, strong
Catalog # 819-0038
Supplier:  3M

Specifications

  • Width:
    38,0 mm
  • Description:
    Packaging tape, adhesive
  • Seq:
    01
  • Pk:
    48 Roll

Specifications

About this item

Strong adhesive packaging tape, specially designed for sealing boxes of all shapes and sizes. The manual dispenser allows the adhesive tape to be used virtually noise-free.

  • Particularly strong

Length: 66,0 m

Colour: Brown