Order Entry
Germany
ContactUsLinkComponent
Cleaning swab, CrushTube™
Cleaning swab, CrushTube™
Catalog # 710-0574
Supplier:  Texwipe
undefined
Cleaning swab, CrushTube™
Catalog # 710-0574
Supplier:  Texwipe

Specifications

  • Handle length:
    40 mm
  • Handle width:
    9,5 mm
  • Head length:
    10 mm
  • Head width:
    8 mm
  • Description:
    Cleaning swabs
  • Length:
    50 mm
  • Pk:
    50

Specifications

About this item

CrushTube is composed of a breakable glass ampoule with isopropanol-saturated polyester swab.

  • Ampoule is crushed using protective plastic sleeve
  • Silicone free
  • Brush tip is saturated and ready for use

Suitable for cleaning sensitive surfaces such as optical assemblies, maintaining of ion emitter tips, grooves, tracks, slots and other small spaces, removing adhesive buildup and solvent.

Packaging: Cleanromm compatible bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904