Order Entry
Germany
Orders LinkContactUsLinkComponent
Spatulas, micro, set

Spatulas, micro, set

Set of 4 micro spatulas, 150 mm, 45 mm, 3/4/5/6 mm
Catalog # 231-0195
Supplier:   RSG
Spatulas, micro, set
Catalog # 231-0195
Supplier:  RSG
Spatulas, micro, set
Spatulas, micro, set

Set of 4 micro spatulas, 150 mm, 45 mm, 3/4/5/6 mm

Price
26,20 €
Log in for availability
1 * 1 SET
Product Details & Documents

Stainless steel. Set of four 150 mm (overall length) micro spatulas with black plastic handle.

  • Choice of 4 blade widths (3, 4, 5, 6 mm) in one set
  • 45 mm blade length
Specifications
  • Description:
    Set of 4 micro spatulas
  • Length:
    150 mm
  • Blade width:
    3/4/5/6 mm
  • Blade length:
    45 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.