Signs, prohibition sign, indoor and outdoor, kroschke
Catalog # 116-2033
Supplier: KROSCHKE
Specifications
- Description:Food and drink prohibited
- Material:PVC
- Pk:1
Specifications
About this item
These prohibition signs are made from self-adhesive PVC foil and proscribe practices that could be dangerous. According to VBG 125 these must be affixed visibly and permanently at all times.
- Suitable for indoor and outdoor use
- Visible from a distance of approx. 8 m
Ø 200 mm
Certifications: VBG 125 (BGV A8)