Hydrometer according to Casagrande
0,995 - 1,030 g/ml, 0,0005 g/ml, 20 °C, 350 mm
Catalog # 614-0518
Supplier: GERING
Jump to:
Product Details & Documents
Hydrometer acc. to Casagrande for testing soil and grain-size distribution.
Certifications: DIN 18123.
Specifications
- Length:350 mm
- Calibration temperature:20 °C
- Division:0,0005 g/ml
- Range:0,995 - 1,030 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



