Heat resistant gloves, ActivArmr® 42-445 / 42-474
: Ansell
Superior heat resistance with complete protection for hand and wrist. Non-woven felt insulation and a full-length heat barrier designed for intermittent handling of dry objects up to 200 (42-445) or 250 °C (42-474).
- Two-piece construction eliminates outseams for better finger comfort, dexterity and flexibility
- Bonded nitrile coating protects against snags, punctures, abrasions and cuts
- Provides excellent grip when handling dry or oily surfaces
- Comfortable and flexible: sweat absorbent non-woven felt inner
- Contains no asbestos
Recommended for: Press injection molding, handling molded structural parts, testing and welding.
Colour: Grey
EN 388 (2241), EN 407 (X2XXXX), Cat. III
: EN 388:2016 (2241B), EN 407 (X2XXXX), Cat. III
- Catalog No:
- 112-4319
- 112-4302
- 112-0289
- 112-3514
- 112-3513
- 112-0288
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN 388:2016 (2241B), EN 407 (X2XXXX)
- EN 388:2016 (2241B), EN 407 (X2XXXX)
- EN 388:2016 (2241B), EN 407 (X2XXXX)
- EN 388:2016 (2241B), EN 407 (X2XXXX)
- EN 388:2016 (2241B), EN 407 (X2XXXX)
- EN 388:2016 (2241B), EN 407 (X2XXXX)