General purpose gloves, Nitrotough™ N230Y and N250Y
Supplier: Marigold (Ansell)
Certificates
About this item
Knit wrist glove with lightweight supported nitrile finish, ¾ coated (N230Y) or fully coated finish (N250Y) and 100% cotton interlocked lining.
- Good dexterity and grip
- Ideal alternative to PVC and light leather gloves
Ideal for assembly, engineering, and general handling.
Certifications: EN 388:2016 (4111A); Cat. II.
Specifications
- Catalog No:
- 112-0872
- 112-0871
- 112-0863
- 112-0864
- 112-0867
- 112-0869
- 112-0868
- 112-0870
- Model:
- N230Y
- N230Y
- N250Y
- N250Y
- N250Y
- N230Y
- N230Y
- N230Y
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Finish:
- ¾ coated
- ¾ coated
- Fully coated
- Fully coated
- Fully coated
- ¾ coated
- ¾ coated
- ¾ coated
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (4111A)
- EN 388:2016 (4111A)
- EN 388:2016 (4111A)
- EN 388:2016 (4111A)
- EN 388:2016 (4111A)
- EN 388:2016 (4111A)
- EN 388:2016 (4111A)
- EN 388:2016 (4111A)