Order Entry
Germany
ContactUsLinkComponent
Finger cots, nitrile, LNR
Finger cots, nitrile, LNR
Catalog # 112-1154
Supplier:  Honeywell Safety
undefined
Finger cots, nitrile, LNR
Catalog # 112-1154
Supplier:  Honeywell Safety

Specifications

  • Size:
    L
  • Pk:
    720

Specifications

About this item

Finger cots made of comfortable and stretchy nitrile with anti-static properties. Ideal for cleanroom applications, pharmaceutical industries and electronics assembly.

  • Powder-free, smooth finish
  • Low particle count; eliminates damaging static discharge in many applications
  • Very low extractables mean less contamination from reactive ions
  • Excellent tactility and uniform thickness

Length: 67 mm

Thickness: 0,076 mm

Colour: Translucent

AQL 2,5

Certifications: AQL 2,5; Cat. I