Centrifugal filtration units, Vivaspin® 15R
Vivaspin® 15R is targeting the volume segment of 4 to 15 ml with the Hydrosart® regenerated cellulose membrane. This membrane is ideal when extremely high recovery rate and very low adsorption is required, for example in applications such as concentration and desalting of immunoglobulin fractions.
- Highest recovery at low absorption (95 to 98%)
- Extremely short concentration time (30-fold in 15 min.)
- Very small holdup volume (<20 µl)
- Crystal clear housing and volume graduations
- Vertical twin membrane for ultra-fast concentration
- Safe sample concentration due to dead-stop volume
Vivaspin® 15R has all the unique features of the Sartorius centrifugal concentrators, including a patented vertical twin membrane and a dead stop.
- Catalog No:
- 512-4120
- 512-4125
- 512-4119
- 512-4122
- 512-4121
- 512-4124
- 512-4126
- 512-4123
- Filtration area:
- 3,9 cm²
- 3,9 cm²
- 3,9 cm²
- 3,9 cm²
- 3,9 cm²
- 3,9 cm²
- 3,9 cm²
- 3,9 cm²
- Max. RCF:
- 6000 ×g
- 6000 ×g
- 6000 ×g
- 6000 ×g
- 6000 ×g
- 6000 ×g
- 6000 ×g
- 6000 ×g
- Ø×H:
- 30×116 mm
- 30×116 mm
- 30×116 mm
- 30×116 mm
- 30×116 mm
- 30×116 mm
- 30×116 mm
- 30×116 mm
- Dead stop volume:
- 30 µl
- 30 µl
- 30 µl
- 30 µl
- 30 µl
- 30 µl
- 30 µl
- 30 µl
- Hold-up volume:
- 20 µl
- 20 µl
- 20 µl
- 20 µl
- 20 µl
- 20 µl
- 20 µl
- 20 µl