Order Entry
Germany
Orders LinkContactUsLinkComponent
Multiple socket outlets, Smart

Multiple socket outlets, Smart

Socket, 3-way, white, 5,0 m
Catalog # 139-1371
Supplier:   BACHMANN ELEKTRO
Multiple socket outlets, Smart
Catalog # 139-1371
Supplier:  BACHMANN ELEKTRO
Multiple socket outlets, Smart
Multiple socket outlets, Smart

Socket, 3-way, white, 5,0 m

Price
17,87 €
Log in for availability
1 * 1 ST
Product Details & Documents

Three-Way socket, in shock resistant plastic.

  • Moulded right angle plug, double-earthed
  • Mounting flange for quick and secure fixing
  • Outlets at 35° angle with nickel-plated earth contacts
  • Without switch or integrated child protection
  • VDE compliant

Colour: White

Max. power: 16 A/3600 W

L×W×H (without cable): 188×56×41 mm

Specifications
  • Description:
    Socket, 3-way, white
  • Length:
    5,0 m