Bilsom™ 303 Disposable Earplugs
Supplier: HONEYWELL SAFETY
Wechseln zu:
Über diesen Artikel
Moulded, PVC-free foam plugs are available in two sizes to ensure a proper and comfortable fit.
- Polyurethane foam, without cord
- Conical shape for easy insertion
- Smooth outer surface for better hygiene
- Transparent dispenser for convenience
SNR: 33 dB
EN 352-2
Zertifizierung: EN 352-2.
Verpackung: Available bulk packed, as individual pairs or as 400 pairs within the LS-400 dispenser.
7 mögliche Produktvariationen vorhanden
Product Details & Documents
Moulded, PVC-free foam plugs are available in two sizes to ensure a proper and comfortable fit.
- Polyurethane foam, without cord
- Conical shape for easy insertion
- Smooth outer surface for better hygiene
- Transparent dispenser for convenience
SNR: 33 dB
EN 352-2
Zertifizierung: EN 352-2.
Verpackung: Available bulk packed, as individual pairs or as 400 pairs within the LS-400 dispenser.
Product Family Options
Produktinformationen
Accessories
Produktinformationen
- Catalog #ColourAvailabilityPrice
- Ear plug dispenser for use with earplugsEar plug dispenser for use with earplugsDALL1006203-AMBlackAnmelden für die Verfügbarkeit1 * 1 ST - 128,00 €