Petri dish, Nalgene®
Catalog # 710-4105
Supplier: Thermo Fisher Scientific
Specifications
- Ø:100 mm
- Sterility:Non sterile
- Version:Transparent
- Height:15 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:NAR Certificate of Retirement
- Pk:10
Specifications
About this item
Polymethylpentene (PMP). Useful for biotechnology applications as resistant to cell adherence.
- Shatterproof
- Transparent
- Autoclavable
- Chemically resistant