Cleanroom shoe covers, BioClean SafeStep NSO™
Supplier: Nitritex
Certificates
About this item
These shoe covers are made of a non woven PP fabric with an elastomer coating. They are processed in a cleanroom environment to ensure compatibility with ISO Class 5 operating conditions.
- Slip resistant
- Low levels of particulate shedding
- Elasticated
Suitable for use in Class 100, ISO 5, M3.5 environments.
Length: 400 or 455 mm
Height: 170 mm
Thickness: 0,14 mm
Elongation: max. 120%.
Packaging: 100 pieces per sealed inner bag; one inner bag per sealed outer bag; four outer bags per carton (400 pieces).
Specifications
- Catalog No:
- 113-2253
- 113-2252
- Cleanroom class:
- 100/ISO 5
- 100/ISO 5
- Garment application:
- Cleanroom
- Cleanroom