Order Entry
Germany
Orders LinkContactUsLinkComponent
Aprons, PVC

Aprons, PVC

Supplier:   Ansell
Aprons, PVC
Supplier:  Ansell
Certificates
Aprons, PVC

2 Options Available Below

Product Details & Documents

Durable apron made from strong PVC; with nylon neck band.

  • High resistance to oils, greases and certain chemicals
  • Easy to clean

Thickness: 0,51 mm.

Certifications: EN 14605; Cat. III

Specifications for Product Family

Specifications

  • Catalog No:
  • 113-1029
  • 113-8224
  • Garment application:
  • Chemical protection|Oils, fats and fuels
  • Chemical protection|Oils, fats and fuels
  • Gender:
  • Unisex
  • Unisex
  • Fabric:
  • PVC
  • PVC
  • Thickness:
  • 0,51 mm
  • 0,51 mm

Specifications

Product Family Options

Product Information

  • Colour
    L×W
    Availability
    Price
  • Green
    1120×840 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    113-1029
    Garment application
    Chemical protection|Oils, fats and fuels
    Gender
    Unisex
    Fabric
    PVC
    Thickness
    0,51 mm
  • White
    1120×840 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    113-8224
    Garment application
    Chemical protection|Oils, fats and fuels
    Gender
    Unisex
    Fabric
    PVC
    Thickness
    0,51 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.