Cryoboxes, PS
64, 0,5/1,5/2,0 ml, Blue/white
Catalog # 720-0503
Supplier: Simport Scientific
Jump to:
Product Details & Documents
PS, white/transparent with blue polyurethane foam insert.
- Boxes have a usable range of –90 to +80 °C
- Boxes are stackable for space saving in freezers, refrigerators and lab counters
- Being printed with a series of squares (numbered 1 to 64)
Ideal for holding up to 64 tubes from 0,5 to 2 ml. A transparent cover allows the user to see the contents and is aligned in a specific orientation. The surface accepts writing with markers for better inventory control.
Specifications
- Compartments:64
- For:0,5/1,5/2,0 ml
- Colour:Blue/white
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



