Carboys, wide neck, HDPE, heavy duty, Nalgene®
Catalog # 216-4397
Supplier: Thermo Fisher Scientific
Specifications
- Thread:70 mm
- Capacity:20 l
- W×D×H:234×323×399 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:NAR Certificate of Retirement
- Neck I-Ø:48 mm
- Pk:1
Specifications
About this item
HDPE, translucent with HDPE closure.
- Good chemical resistance
- Heat resistant from -100 to +120 °C
- Robust, leakproof closure, meets the requirements of regulation 177.1520 governing storage of foodstuffs
For safe storage and shipping of chemicals. Protects substances that must not lose their consistency and must satisfy specifications for low levels of particle contamination. The jerrycan with wide opening (70 mm Ø) has been constructed as a system with leak-proof sealing. The wide mouth aperture makes filling, emptying and cleaning easy. A practical pouring handle and integral carrying handles make handling and pouring easier, even when wearing gloves. Graduated. Space-saving, rectangular shape.