Beakers, low form
1000 ml, 143 mm, 105 mm, 100 ml
Catalog # 213-1514
Supplier: VITLAB
Jump to:
Product Details & Documents
ETFE, translucent.
- Excellent chemical resistance
- Good thermal resistance from −100 to +150 °C
- Autoclavable
With spout and easy to read black printed graduations.
: ISO 7056
Specifications
- Ext.Ø:105 mm
- Graduation Interval:100 ml
- Capacity:1000 ml
- Height:143 mm
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



