Order Entry
Germany
ContactUsLinkComponent
VWR® Tap for Drums, Vented
VWR® Tap for Drums, Vented
Catalog # 332862K
Supplier:  VWR Chemicals
undefined
VWR® Tap for Drums, Vented
Catalog # 332862K
Supplier:  VWR Chemicals

Specifications

  • Thread:
    ³/₄"
  • Description:
    Self-venting, with adapter for 2" drums
  • Pk:
    1

Specifications

About this item

PE, white, ³/₄" screw thread.

Supplied with 2" adapter (PE) for 25 and 200 L drums.