Order Entry
Germany
ContactUsLinkComponent
Millex® Glass Fiber Syringe Filter
Millex® Glass Fiber Syringe Filter
Catalog # MILFSLAP05010
Supplier:  Merck
undefined
Millex® Glass Fiber Syringe Filter
Catalog # MILFSLAP05010
Supplier:  Merck

Specifications

  • Ø:
    50 mm
  • Filtration area:
    19,6 cm²
  • Housing material:
    PP
  • Membrane:
    Glass fiber membrane
  • Pore size:
    2,00 μm
  • Sterility:
    Non sterile
  • Volume:
    4000 ml
  • Max. temperature:
    45 °C
  • Airflow rate:
    ≥650 L/min air flow rate at 10 psi
    4,1 bar max. inlet pressure (60 psi)
  • Pk:
    10

Specifications

About this item

A 50 mm diameter non-sterile syringe filter with a 2 µm pore size glass fiber membrane.