Glove Box Gloves, GSC
ALGL1222548101
New Product
- Ø:225 mm
- Glove size:L
- Ambidextrous / hand-specific:Ambidextrous
- Anti-static:+
- Disposable / reusable:Reusable
- Colour:Black
- Length:800 mm
- Thickness:0,4 mm
- Model:GSB
- EN norm:DIN EN ISO 374-1 : 2018, Typ A, DIN EN ISO 374-5: 2017
- Pk:1
The Glove box gloves of the GSC series are made of Bromobutyl rubber (BIIR), have high gas impermeability, high resistance to a wide range of toxins, polar hydrocarbons such as, acids, esters, ketones, and amine derivatives. They are highly flexible with a high sensitivity. During production under inert gas atmosphere in inert boxes in the production of electronic components and microcomponents.
- High resistance to the penetration of mainly oxygen, nitrogen, noble gases, etc.
- High sensitivity in handling tactile, good haptics
- High resistance to a wide range of chemicals and toxins
Field of application: Production of electronic components, lamps, LEDs, semiconductors, nuclear industry, various research applications, metal and plastic 3D printing.
: The gloves are delivered individually packed in a dark foil bag in a cardboard box. The foil bag has an adhesive seal with product information printed on the glove. The gloves should be stored in their original packaging, if possible.