Self-Contained Flaked Ice Maker, EF 124
SCOMEF124AX-6
: SCOTSMAN
New Product
- Storage capacity:40 kg
- Water consumption:3,9 l/h
- Weight:68 kg
- W×D×H:950×605×872 mm
- Refrigerant:R134a
- Pk:1
Self-contained flaked ice maker with built-in drain pump, produces 122 kg of ice every 24 h, 40 kg storage bin, 13 A power.
- Produces granular shape ice flakes, 80% hardness
- Ice scoop holder safely positioned in ice-storage bin
- Advanced diagnostics computerised control
- Front panel in and out airflow (air-cooled model only) for built-in installation
- Front access condenser air filter, removable and washable (air cooled version only); easily accessible, front panel mount, ON-OFF Switch
- Easy, front panel access to technical/service area of the machine
- Ergonomically designed ice storage access, with disappearing door, door-closing movement dampening system
- PWD – Progressive Water Discharge: pumps excess residual water up to a distance of 15 m
- XSafe: natural sanitation system, integrated inside the ice maker and operating automatically 24/7 to keep equipment clean and safe
Scotsman’s flaked ice’s ability to rapidly cool items immersed in it makes it the ideal food service, medical, food manufacturing and scientific applications.
Max. production per 24 h: 122 kg
Ice type: Flake - 25% residual water
Energy consumption: 11,4 kWh/24 h
Voltage: 230 V
Fuse/CB rating: 10 A