Paper Holder Trolley
Product Details & Documents
Mobile paper holder with four storage frames for paper sheets.
- With 4 holder frames Ø 25 mm
- Frame height: 905 mm
- Stainless steel
Trolley in robust, self-supporting and hygienic design, made of high-quality stainless steel. Frame construction made of square tubes with storage frame made of round tubes, for lateral insertion of 1200 mm paper sheets and for fixing using one retaining bracket each. One-sided push bar made of square tubes, integrated into the frame and ergonomically angled, ensures good manoeuvrability. Four polyethylene disc bumpers serve as bumpers and protect trolley on all sides as well as building-side walls from being damaged. Trolley runs on four swivel casters of which two with total locks, Ø 75 mm, with back-hole fastening, chrome-galvanised housing, plastic caster wheel with double ball bearing and thread guard, electrically conducting (antistatic), dimensions as per DIN 18867-8.
The Hupfer mobile paper holder provides the option of careful storage and easy-to-access provisioning of sheets of paper for hygienic packaging of sterile supplies baskets, etc.
Specifications
- Description:Paper holder trolley
- W×D×H:1416×718×995 mm
- Weight:15,385 kg



