Butyrometer Waterbath
GEAG03.9202
New Product
- Capacity:10 L
- Description:Butyrometer waterbath
- Model:W1
- Electrical:230 VAC, 50 Hz
- Int. W×D×H:230×230×200 mm
- Pk:1
- For:For 2 butyrometer racks (24 Buty)
Waterbath for tempering liquids with continuous microprocessor control for easy operation. Radiator made of stainless steel , incl. ground grid, 7-segment LED display.
- Material: Made of white PP, thickness 10 mm
- Temperature range: 10 °C above ambient to 95 °C (±0,3)
- Power: 1100 W
- Voltage: 230 V/50 Hz
Display actual value, set point value via one keypress, input set point value in 0,1 °C increments. Shutdown in case of overheating, sensor damage or lack of water.
Available with circulation pump (option on request) to improve the temperature distribution.