Order Entry
Germany
ContactUsLinkComponent
UHPLC Columns, PepSep Series
UHPLC Columns, PepSep Series
Catalog # BRUK1893470
Supplier:  BRUKER DALTRONIK
New Product
UHPLC Columns, PepSep Series
Catalog # BRUK1893470
Supplier:  BRUKER DALTRONIK
New Product

Specifications

  • Ø int.:
    0,15 mm
  • Particle Size:
    1,5 µm
  • Max. pressure:
    1000 bar
  • Length:
    80 mm
  • pH range:
    2 - 9
  • Surface area:
    400 m²/g
  • Pk:
    1

Specifications

About this item

Experience the true potential of your proteomics applications with our high-performance liquid chromatography C18 reversed phase columns. PepSep columns are created with industry leading materials and connections to accommodate all your chromatographic separation needs.

  • Patented female ultra-high pressure (UHP) connector for smooth, safe, and easy connections to the high-pressure end of the column
  • UHP connection is tested to be used up to 1000 bar
  • patented nanoConnect (nC) connector on the low-pressure end of the column makes union and emitter connections quick, reliable, and straightforward
  • nC connector ensures a zero dead volume connection

Discover the perfect solution for your Proteomics applications within our diverse PepSep column portfolio. With a wide range of columns available, featuring different lengths, inner diameters, and particle sizes, we are determined to meet your unique needs. Discover the perfect column for your specific requirements and revolutionize your proteomics analysis today.