Order Entry
Germany
ContactUsLinkComponent
QuatreX Four-Leg Electric Bench Frame
QuatreX Four-Leg Electric Bench Frame
Catalog # SOVEQX18375-41
Supplier:  TRESTON
New Product
QuatreX Four-Leg Electric Bench Frame
Catalog # SOVEQX18375-41
Supplier:  TRESTON
New Product

Specifications

  • Description:
    QuatreX four-leg electric bench frame
  • Material:
    Steel, epoxy-polyester powder coating
  • W×D×H:
    1825×750×(710 - 1210) mm
  • Pk:
    1
  • Weight:
    55 kg

Specifications

About this item

Treston QuatreX electrical workbench is designed to offer supreme stability of a traditional four-legged workbench with the added advantage of extremely fast height adjustment.

  • Light grey
  • Motor adjustable

Treston QuatreX workbench gives the option to select either steel or aluminum uprights.

Total max loading capacity for the bench is 300 kg, for upright profiles total max loading capacity is 150 kg.

Delivery: Supplied with 10 years warranty.