- Column Format:Analytical
- Ø int.:2,10 mm
- Particle Size:3 µm
- Pore size:100 Å
- Length:50 mm
- USP code:L43
- pH range:2,0 - 8,0
- Surface area:300 m²/g
- Temperature limit:80 °C
- Carbon load:10%
- Phase:FluoroPhenyl
- Packing material:Fully porous silica
- Pk:1
Restek's FluoroPhenyl phase offers chromatographers the ability to run in reversed-phase or HILIC mode for a variety of compounds.
- Capable of both reversed-phase and HILIC separations
- Ideal for increasing sensitivity and selectivity in LC-MS analyses
- Offers increased retention for charged bases
The culmination of 20+ years in LC, Force performance LC columns are long-lasting and reproducible, even under the stress of UHPLC.
Restek's FluoroPhenyl phase offers chromatographers the ability to run in reversed-phase or HILIC mode for a variety of compounds. Restek's FluoroPhenyl columns are also amenable to LC-MS because they are extremely reliable and efficient with acidic mobile phases.
Premium quality is backed by the strength of our 100% Pure Satisfaction guarantee. And perhaps most important, Force columns are fully scalable between 3 or 5 µm HPLC and 1,8 µm UHPLC, so you can easily transfer and optimize methods without extensive calculations.