Order Entry
Germany
ContactUsLinkComponent
 
Savant™ SpeedVac™ SPD1030A Integrated Vacuum Concentrator System
Catalog # THSASPD1030A-230
Supplier:  THERMO SAVANT
undefined
Savant™ SpeedVac™ SPD1030A Integrated Vacuum Concentrator System
Catalog # THSASPD1030A-230
Supplier:  THERMO SAVANT

Specifications

  • Description:
    SpeedVac™ SPD1030 integrated vacuum concentrator (order rotor separately), 35...80 °C in 5 °C increments, 230 V, 50 Hz
  • W×D×H:
    64×66×41 cm
  • Weight:
    69 kg
  • Pk:
    1

Specifications

About this item

Thermo Scientific™ Savant™ SpeedVac™ SPD1030 vacuum concentrators are fully integrated systems that combine a concentrator, refrigerated cold trap, diaphragm pump and a vacuum gauge into a single, compact unit.

  • Proven reliability: Over 50 years of experience with an oil-free PTFE diaphragm vacuum pump for virtually maintenance-free operation
  • Speed and efficiency: Rapid evapouration and solvent removal with a radiant cover and vacuum controls to prevent sample bumping
  • Ease of use: Intuitive design with a bright display, three preset and three user-defined programs, and an oil-free vacuum source. USB port for data transfer
  • Safety assurance: Soft-close glass lids lock securely for the safety of samples and technicians

Thermo Scientific™ Savant™ SpeedVac™ SPD1030 vacuum concentrators are fully integrated systems that combine a concentrator, glass condensation flask, flask cover for GCF400.

Ordering information: The Savant SpeedVac SPD1030 system is designed for medium capacity (i.e., 120×1.5 ml tubes and other formats). Rotor to be ordered separately.