Order Entry
Germany
ContactUsLinkComponent
Thermo Scientific™ Digital Microplate Shaker
Thermo Scientific™ Digital Microplate Shaker
  BARN88882006
undefined
Thermo Scientific™ Digital Microplate Shaker
  BARN88882006

 

  • Speed range:
    150 - 1200 min⁻¹
  • Temperature range:
    5... 40 °C
  • Description:
    Digital microplate shaker
  • Electrical:
    100 - 240 V, 50/60 Hz
  • Weight:
    12,8 kg
  • W×D×H:
    260×383×145 mm
  • Pk:
    1

 

 

Stable and accurate microplate shaking with standard and enlarged platform that can shake maximum of six microplates at one run.

  • Digital display of speed and time
  • Precise speed control: ±1% of set speed up to 299 min⁻¹, ±2% 300 to 1200 min⁻¹
  • Orbit diameter: 2,5 mm
  • Max load up to 4 kg
  • Timer mode: up to 99 h 59 min
  • Optional large platform applied for 6 microplates
  • Optional tube racks applied for 1,5, 15 and 50 ml tubes