Thermo Scientific™ Teleshake 1536-8 Magnetic Microtiter Plate Shaker
Catalog # HPLT50101683
Supplier: THERMO H + P LABORTECHNIK
Specifications
- Temperature range:5...40 °C
- Description:Teleshake 1536-8 shaker including control unit 230 V
- Electrical:230 V, 50/60 Hz
- Weight:1,2 kg
- W×D×H:103×146×56 mm
- Pk:1
Specifications
About this item
Perform powerful resonance shaking up to 8500 min⁻¹ with Thermo Scientific™ Teleshake 1536-8 Magnetic Microtiter Plate Shakers, which feature a wear-free magnetic drive. They are remote controlled for integrated shaking applications, and are suited for 1536- and 384-well microtiter plates.
- Acceleration up to 40×g in the resonance range with a minimum of moved masses which translates into little transference of vibrations onto the respective installation areas
- Easy integration in robotic systems and platform due to small footprint
- Simultaneous control of up to 14 shakers via RS232 interface
- Rapid, ultra-quiet shaking at up to 40×g in the resonance range
- Adjustable amplitude from 0,1 to 1 mm
- Available with 6 or 8-position fixing angles Integrated threads and drilled holes for assembling on robot workbenches
- Electromechanical mechanism locks down microplates safely