Mini Spray Dryer, S-300
Catalog # BUCH11S300B010100
Supplier: BUCHI
New Product
Specifications
- Description:Mini spray dryer S-300, 220 - 240 ±10% VAC
- Weight:62.5 kg (with glass assembly)
- W×D×H:620×640×1052 mm
- Pk:1
Specifications
About this item
With the Mini Spray Dryer S-300 you can benefit from the highest possible automation levels to improve your process efficiency and free more time for your formulations.
- Safe handling of organic solvents with the laboratory spray dryer
- Substantial time savings with auto mode
- Higher process regulation and reproducibility
- Maximal flexibility with remote control possibilities
- User-friendly operation with method programming
The Mini Spray Dryer S-300 allows you to achieve highly reproducible results, speed up the optimization of your formulation and simplify upscaling applications.
Easy maintenance with new cyclone mounting. Coated cyclone for increased yields. More stability with ruby stone in the nozzle. Higher flexibility thanks to the second sample pump and vast expertise in application database for laboratory spray drying.