Order Entry
Germany
Orders LinkContactUsLinkComponent
Densitometer, DEN-1B

Densitometer, DEN-1B

Suspension turbidity detector, DEN-1B, 0,00 - 15,00 McF
Catalog # BSANBS-050104-AAF
Supplier:   BIOSAN
Densitometer, DEN-1B
Catalog # BSANBS-050104-AAF
Supplier:  BIOSAN
Densitometer, DEN-1B

Suspension turbidity detector, DEN-1B, 0,00 - 15,00 McF

Price
887,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Densitometer is designed for measurement of cell suspensions turbidity in the range of 0,0 to 6,0 McFarland units (0 – 180×107 cells/ml).

Densitometers provide the opportunity to measure solution turbidity in a wider range (up to 15,0 McFarland units) however, it is necessary to remember that in this case the standard deviation values increase.

The operation principle is based on measurement of optical density with digital presentation of results in McFarland units. The unit is calibrated at the factory (for operation with 16 mm diameter glass tubes) and keeps calibration without power supply. However, if necessary it is possible to calibrate the unit by 2 to 6 points in 0,0 to 6,0 McFarland unit range. We recommend to use Biosan standards to ensure full reliability, but it is acceptable to use other commercial as well as self prepared standards (e.g. BaSO4). Possibility to restore factory calibration settings.

Specifications
  • Model:
    DEN-1B
  • Range:
    0,00 - 15,00 McF
  • Description:
    Suspension turbidity detector
  • Cat. No.:
    BSANBS-050104-AAF
  • Light source:
    LED
  • W×D×H:
    165×115×75 mm
  • Electrical:
    InputAC 100 - 240 V,50/60 Hz; Output DC 12 V
  • Measurement time:
    1 s
  • Weight:
    0,7 kg
  • Display:
    LCD