Order Entry
Germany
ContactUsLinkComponent
Immersion Circulator, AC200
Immersion Circulator, AC200
Catalog # HAKA1560001B
New Product
Immersion Circulator, AC200
Catalog # HAKA1560001B
New Product

Specifications

  • Heating capacity:
    2/1,2 kW
  • Temperature Range:
    13...200 °C
  • Max. pressure:
    475 mbar/6,89 psi
  • Temperature:
    Maximum: 200 °C
  • Model:
    AC200
  • Electrical:
    230 V, 50 Hz
  • Temperature stability:
    0,01 °C
  • Max. suction flow rate:
    330 mbar/4,85 psi
  • Dimensions:
    199×165×372 mm
  • Max. flow rate:
    20 L/min
  • Weight:
    9,25 lbs.
  • Pk:
    1

Specifications

About this item

Thermo Scientific™ AC200 is ideal when applications require greater pumping performance, ramp programming, application alarms, and temperature ranges from 13 to 200 °C. Features include an enhanced digital display and easy-to-use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Low-liquid level alarm for Safety Class III
  • Programmable application temperature alarm with user selected alarm, go-safe-state or shut off option
  • Self-Tuning PID controller for optimised temperature control
  • Ramp program with ten steps-edit ramp during run or pause
  • RTA (Real Temperature Adjustment) for calibration
  • Acoustic and optical alarm
  • Auto-Restart feature after power failure
  • USB port for remote control
  • Real-time clock

Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload. USB communication port and options for RS-232, RS-485, Ethernet/LAN, Analog I/O. Internal or external temperature control mode (Remote Sensor, NAMUR type). Pump speed adjustment to three levels for turbulance control. Powerful force and suction pump for external open and closed applications. Three languages (English, German, French). Change digital display resolution between 0,1 and 0,01 and between °C, °F and °K.

Multifunction port connects:
Booster pump (one bar extra)
Booster heater (2kW extra)
Auto refill device
Magnetic/solenoid valve box (example: control tap-water cooling)

Certifications: UL listed, CSA, RoHS.
Delivery: Includes: 8 and 12 mm hose barbs with bridge (HAKA1560021), pump plug for external circulation, 6 feet power cord.