Cleanroom Latex Gloves, Extended Cuff, Sterile, CR++
New Product
The Isofield CR++ sterile latex extended cuff gloves offer excellent elbow length protection for GMP Grade A, ISO Class 4 cleanrooms and above.
- ISO Class 4, GMP Grade A compatible
- Sterile latex
- Extra length: 600 mm
- Low endotoxin
- Sterility assurance level 10⁻⁶
Triple washed in de-ionized water, the CR++ glove is smooth enough for double donning while also offering a textured palm and fingers for added grip. Every lot of CR++ is tested for endotoxin and has very low levels of detectable protein (less than 50 µg/g).
: PPE Cat III, Type B.
: Gloves are packaged 1 pair per inner PE wallet, 1 PE wallet per sealed PE pouch, 10 pouches per PE bag, 10 PE bags per lined carton (100 pairs).
- Catalog No:
- ISOF1036070
- ISOF1036065
- ISOF1036075
- ISOF1036080
- ISOF1036090
- ISOF1036085
- ISOF1036060
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- Finish:
- Palm and finger textured
- Palm and finger textured
- Palm and finger textured
- Palm and finger textured
- Palm and finger textured
- Palm and finger textured
- Palm and finger textured
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,12 mm (4,72 mil)
- 0,12 mm (4,72 mil)
- 0,12 mm (4,72 mil)
- 0,12 mm (4,72 mil)
- 0,12 mm (4,72 mil)
- 0,12 mm (4,72 mil)
- 0,12 mm (4,72 mil)
- Finger thickness:
- 0,20 mm (7,87 mil)
- 0,20 mm (7,87 mil)
- 0,20 mm (7,87 mil)
- 0,20 mm (7,87 mil)
- 0,20 mm (7,87 mil)
- 0,20 mm (7,87 mil)
- 0,20 mm (7,87 mil)
- Palm thickness:
- 0,18 mm (7,09 mil)
- 0,18 mm (7,09 mil)
- 0,18 mm (7,09 mil)
- 0,18 mm (7,09 mil)
- 0,18 mm (7,09 mil)
- 0,18 mm (7,09 mil)
- 0,18 mm (7,09 mil)
- EN norm:
- EN ISO 21420:2020, EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
- EN ISO 21420:2020, EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
- EN ISO 21420:2020, EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
- EN ISO 21420:2020, EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
- EN ISO 21420:2020, EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
- EN ISO 21420:2020, EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
- EN ISO 21420:2020, EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
- Sterility:
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile