b.safe Blind Plug
Blind plug, 10 mm, 42 mm, 8×1 m
Catalog # BOHLR642-10
Supplier: Bohlender
Jump to:
Product Details & Documents
Blind plug to avoid a permanent alarm due to an unused sensor input on a b.safe Mini-Display 2-channel version.
Specifications
- Ext.Ø:10 mm
- Thread:8×1 m
- Description:Blind plug
- Length:42 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



