Order Entry
Germany
ContactUsLinkComponent
 
Milli-Q® SQ 240C Purification System
  171-1539
 :  Merck
New Product
undefined
Milli-Q® SQ 240C Purification System
  171-1539
 :  Merck
New Product

 

  • Flow rate:
    Up to 1,6 L/min ultrapure water from handset dispenser
    Up to 6 L/min pure RO water from SQ gravity valve
  • Description:
    SQ 240C purification system, combined pure RO water production station and ultrapure (Type 1) water dispensing module with flexible dispensing
  • Electrical:
    100 - 240 VAC/50 - 60 Hz
  • Average daily needs:
    10 L/Day
  • Feed water:
    Potable tap water
    Lab feed water connection must be a 25,4 mm male thread NPT/BSP/GAZ
  • Operating weight with full tank:
    17 kg
  • Weight:
    11 kg without SQ switch 3,5 L tank
  • W×D×H:
    409×220×503 mm; 526×220×629 mm (Including handset dispenser)
  • Pk:
    1

 

 

The Milli-Q® SQ 240C water purification system delivers both pure reverse osmosis (RO) water and ultrapure (Type 1) water. It benefits from a flexible handset dispenser to deliver ultrapure water. It can also be equipped with a gravity valve (optional) to dispense pure RO water directly from the SQ Switch 3,5 L tank base.

  • Combined pure RO water production station and ultrapure (Type 1) water dispensing module for one 3,5 L switch tank
  • Flexible dispensing
  • For elementary lab use
  • Compact, mobile - scalable
  • Simply plug in, use and maintain

This Milli-Q® SQ 240C water purification system is 1 of 6 preset configurations available for the Milli-Q® SQ 2Series family, which provides full autonomy to users and is adaptable to lab requirements and evolutions.

Simple, manual handset dispenser allows any new or untrained user to deliver ultrapure water at variable flow rate, from up to 1,6 L/min to drop by drop.
Reliable 18,2 MΩ cm resistivity ultrapure (Type 1) water quality is indicated at a glance by a colored LED, and TOC is reduced by an integrated photo-oxidation UV lamp.
Freshly dispensed ultrapure water is available from the attached ultrapure water dispensing module; When completed with additional autonomous Milli-Q® SQ 200 ultrapure dispensing modules, ultrapure water is available anywhere, in or out the lab, thanks to the mobile SQ Switch tank.

Fast (as little as 6 min) refilling of the mobile SQ Switch tank with freshly produced pure RO water thanks to the high-flow RO cartridge (up to 42 L/h) of the pure water production station; RO water recovery loop saves 50% of the rejected water; automatic RO membrane rinsing maintains its high performance.
Compact set up and self-guided installation manual and videos let you plug the system wherever is convenient for your lab activity, and move it later if needed by yourself.

Unlimited scalability with one pure RO water production station able to feed multiple autonomous Milli-Q® SQ 200 ultrapure dispensing modules (just plug in an electrical outlet); Supports lab activity expansion while limiting budget investment.
Individual twist and lock cartridge replacement, for each exhausted purification step, simplifies maintenance and limits running cost.
Compact size plus water and energy savings support lab sustainability efforts.

 :

This catalog number does not include:
SQPAK™ cartridges and final filter,
SQ Switch 3,5 L tank,
SQ Gravity valve or power cord adapted to the local electrical network.

Consumables