Order Entry
Germany
ContactUsLinkComponent
EUROMAT 1000 N Metal Dispenser for Bottles
EUROMAT 1000 N Metal Dispenser for Bottles
Catalog # FAWE14182001
Supplier:  FAWECO HAUTSCHUTZ
New Product
EUROMAT 1000 N Metal Dispenser for Bottles
Catalog # FAWE14182001
Supplier:  FAWECO HAUTSCHUTZ
New Product

Specifications

  • Capacity:
    1000 ml
  • Description:
    EUROMAT N dispenser for 1 L bottles
  • W×D×H:
    94×94×292 mm (without lever), 94×168×330 mm (with lever) mm
  • Pk:
    1

Specifications

About this item

Metal dispenser suitable for all fluid products without scrubbing agents in 1000 ml hard bottles.

  • Casing made of matt-anodised aluminium
  • With pump removable from the front
  • Adjustable dispensing amount

When using the dispenser with a narrow-neck bottle, please remove lid and spring.

Accessories information: Drip-tray frame includes tray and cover plate available as separate accessories upon request.
Delivery: Includes empty 1000 ml hard bottle (wide-neck).
Packaging: Single unit in a cardboard box, incl. wall-mounting material.