Order Entry
Germany
ContactUsLinkComponent
Soft Care Des E Alcohol Based Hand Disinfectant
Soft Care Des E Alcohol Based Hand Disinfectant
Catalog # DIVY100962439
Supplier:  Diversey
New Product
Soft Care Des E Alcohol Based Hand Disinfectant
Catalog # DIVY100962439
Supplier:  Diversey
New Product

Specifications

  • Weight:
    4,5 kg
  • Description:
    Soft Care Des E H5 4×1,3 L, alcohol based hand disinfectant
  • Pk:
    4 Bottle

Specifications

About this item

Soft Care Des E is an alcohol based 71,5% hand disinfectant gel for waterless skin disinfection. Soft Care Des E is suitable for use in all areas, including healthcare and food processing environments.

  • Contains ethanol, a highly effective disinfectant
  • Suitable for surgical disinfection
  • Fragrance and colour-free; Suitable for use in the food processing industry
  • Contains an effective moisturiser preventing skin irritation and dehydration

Hand disinfectant based on ethanol. Ethanol is a disinfectant which is very effective against resident and transient flora such as bacteria (e.g. MRSA) and yeast. It is also effective against enveloped viruses such as influenza and certain non-enveloped viruses such as Norovirus and Adenovirus.

Perfume-free eliminating the risk of tainting foods and making it suitable for application in food processing areas. Skin compatibility dermatologically tested (Patch and TEWL tests). Contains a skin softener helping the skin to remain smooth and intact, particularly in areas where frequent hand disinfection is required.