Order Entry
Germany
Orders LinkContactUsLinkComponent
Canister, HDPE | Avantor

Canister, HDPE

Canister, rectangular, HDPE, 10 L, White, RD 45, 190×230×310 mm
Catalog # RIXI6020110045380
Canister, HDPE
Catalog # RIXI6020110045380
Canister, HDPE

Canister, rectangular, HDPE, 10 L, White, RD 45, 190×230×310 mm

Wechseln zu:
Price
132,00 €
Anmelden für die Verfügbarkeit
Product Details & Documents

Robust HDPE plastic, white.

  • Stackable thanks to stacking lugs
  • With scale – scaling in 1000 ml increments
  • With carrying handle
  • Narrow neck thread RD 45
  • Airtight and waterproof
  • Labelable
  • Tasteless and odorless

Ideal for filling food and used for water, alcohol, juice, must, etc. Closure: canister closure, sieve insert, pelican pumps, pull-up closure, degassing closure, drain tap. UN approval – suitable for filling goods of packaging group II and III. White plastic (opaque) - protects your contents from light influences.

Spezifikationen:
  • Thread:
    RD 45
  • Capacity:
    10 L
  • Colour:
    White
  • Description:
    Canister, rectangular
  • Material:
    HDPE
  • W×D×H:
    190×230×310 mm
  • Certification:
    UN approval 3H1/Y1.9/200/