Axygen® Microtube Shakers
Catalog # AXYGI-4011
Supplier: Corning
New Product
Specifications
- Power:200 W
- Temperature range:0,1...100 °C
- Description:Microtube shaker
- Dimensions:200×235×120 mm
- Temperature accuracy:0,5 °C
- Temperature uniformity:0,5 °C
- Shaking speed:200...1500 rpm
- Display:LCD
- Weight:7,3 kg
- Pk:1
Specifications
About this item
The Axygen microtube shaker provides researchers with a benchtop shaking incubator that allows uniform heating, cooling and mixing of precious life science samples. The compact footprint incorporates an intuitive control panel which allows the operator to easily program the device and view the live temperature, time and mixing speed settings throughout the experiment.
Operation ambient temperature: 5 to 40 °C, up to 80% RH, non-condensing
Shaker orbit: 3 mm
Application: Molecular biology