Setaflash 3e ActiveCool Flashpoint Tester
Product Details & Documents
Setaflash Series 3e ActiveCool provides fast and reliable flash point results and requires minimum operator expertise. It has been designed to rapidly and efficiently carry out Flash / No Flash tests to determine the flash point of liquids and semi-solids in the 10 to 135 °C temperature range.
- Flash/No flash and ramp modes
- Electric ignitor
- Flash point test in less than 2 minutes
- Automatic flash detection and portable operation
- Electronic peltier cooling
- Inbuilt touch screen and USB port
- °C or °F display
The Series 3 ActiveCool Flash Point Tester is lightweight and suitable for mobile use when operated from the optional 12 volt power supply adaptor. Designed for precise and accurate tests, barometric pressure is measured by an internal barometer and correction is automatically applied to the test result. Unknown samples can be tested using ramp mode.
Setaflash Series 3 ActiveCool has a very simple user interface with colour digital display and touch screen icons which guide the operator through a straightforward testing process. For easy record keeping the instrument stores test results which can be saved and transferred via a USB port.
The versatile range of Setaflash instruments is ideal for use in the laboratory, production line or for portable test applications. All functions on the Series 3 ActiveCool including test parameters, instrument status and test results are accessed via the touch screen display and push button. An audible prompt is sounded when a flash is achieved. An automatic flash detector reduces the chance of misinterpretation of the test result by the operator and enhances repeatability.
The sample cup is heated / cooled by peltier cells. This gives very accurate and stable sub-ambient test temperatures and the benefit of rapid temperature normalisation between tests.
: ASTM D1655, ASTM D3278, ASTM D3828, ASTM D7236, ASTM D8174, ASTM E502, IP 523, IP 524, IP 534, BS EN ISO 3679 & BS 2000-523, ISO 3680 (Obs), SW-846 1020C.
: Supplied with: 2 ml syringe, Allen key, mains lead, quick start guide and instruction manual.
Specifications
- Model:33270-0
- Description:Flash point tester – corrosion resistant cup
- Cat. No.:STAN33270-0
- Test modes:Rapid equilibrium and ramp (2 °C/min ramp)
- Sample size:2 ml for flash points up to 100 °C; 4 ml for flash points above 100 °C
- Test duration RE mode:1 minute below 100 °C, 2 minutes above 100 °C, or user determined 1 to 99 minutes
- W×D×H:295×140×195 mm
- Temperature range:10...135 °C
- Power:200 W (maximum)
- Weight:3 kg
- Cup material:Stainless steel
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



