Tork Reflex™ Wiping Paper
SCAA473242
: Essity
New Product
- Colour:White
- Description:Wiping paper
- Pk:6
The 1-ply multipurpose Tork Reflex™ Wiping Paper is ideal for wiping tasks and hand wiping, due to its strength and high absorption. This paper can be used in the Tork Reflex™ single-sheet centerfeed dispenser, which fits your team’s workflow, cuts down consumption, and minimises the risk of crosscontamination.
- Single sheet dispensing - reduces consumption by up to 37%
- SmartCore® core removal - for fast and easy refilling
- Particularly good for cleaning glass - does not leave any lint or streaks on surfaces
System: M4 - Centrefeed Reflex roll system
Roll length: 300 m
Roll width: 198 mm
Roll diameter: 195 mm
Sheet length: 350 mm
Core inner diameter: 59 mm
Number of sheets: 857